Door Jamb Protector Pad, 69 In. L, 2.5 lb.
Mfr # 2NKU1
Zoro # G2129197
product price: $30.69
/eaKey Features
Material
Cotton, Poly Blend
Length
69 in
Width
24 in
Weight
2.5 lb
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2NKU1
Zoro #
G2129197
UPC #
82020310024
Country of Origin
China
Dimensions
Length
69 in
Width
24 in
Height
1 in
Overall Length
69 in
Details
Item
Door Jamb Cover
Material
Cotton, Poly Blend
Weight
2.5 lb
Color
Blue
Machine Washable
Not Machine Washable
Filler per Yard
33 oz/sq yd
Cover Type
Furniture, Moving
Cover Application
Door Jam
Description
Door Jamb Cover, Material Cotton, Poly Blend, Cover Type Furniture, Moving, Cover Application Door Jam, Length 69 in, Width 24 in, Height 1 in, Filler per Yard 33 oz/sq yd, Color Blue, Weight 2.5 lb, Machine Washable Not Machine Washable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.