Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Knob Hanger Tag, Information, Polycarbonate, 9 in H x 4 in W, White, Rectangle, 10 PK

  • Mfr # 3XDD3

  • Zoro # G2517121


product price: $20.45
/pk 10, $2.05/ea

Key Features

Color
White
Height
9 in
Width
4 in
Tag Shape
Rectangle
Subject Matter
Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3XDD3
Zoro #
G2517121
UPC #
846642000332
Country of Origin
China

Dimensions

Height
9 in
Width
4 in
Thickness
0.039 in

Details

Material
Polycarbonate
Item
Door Knob Hanger Tag
Color
White
Tag Shape
Rectangle
Subject Matter
Information
Tag Subject
Emergency Response
Legend
Evacuated
Background Color
White
Tag Material
Polycarbonate
Shape
Rectangular
Reverse Side Legend
Evacuated
Language
English
Legend/Background Color
Black/Green-Yellow
Legend Style
Text
Tag Color
White
Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Safety Tag Package Style
Bag
Sign Legend
Evacuated
Safety Tag Legend - Back Side
Evacuated
Tear Resistant
No
Corrosion Resistant
No
Grommet Material
No Grommet
Sign Header -Back Side
Evacuated
Legend Same on Both Sides
Yes
Moisture Resistant
No
Sign Header Background Color - Back Side
Green
Printed Language
English
Serialization
Not Serialized
Write on Surface
No
Glow In The Dark
Yes
Number of Tags
10
Sign Header Background Color
Green
Sign Header
No Header
Chemical Resistant
No

Description

Door Knob Hanger Tag, Subject Matter Information, Sign Legend Evacuated, Legend Same on Both Sides Yes, Sign Header No Header, Sign Header Background Color Green, Shape Rectangular, Safety Tag Legend - Back Side Evacuated, Sign Header -Back Side Evacuated, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.