Door Latch, 3" L x 1/2" H
Mfr # 14-51
Zoro # G4766531
product price: $3.69
/eaKey Features
For Use With
Patio Screen Door
Height
1/2 in
Length
3 in
Width
1 5/8 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-51
Zoro #
G4766531
UPC #
715384002099
Country of Origin
Multiple
Dimensions
Height
1/2 in
Length
3 in
Width
1 5/8 in
For Door Thickness (In.)
1 to 1-1/4
Overall Height
1/2 in
Overall Width
1 5/8 in
Compatible Door Thickness - Minimum
1 in
Compatible Door Thickness - Maximum
1 1/4 in
Overall Length
3 in
Details
Item
Door Latch
For Use With
Patio Screen Door
Material
Metal
Operation Type
Manual
Hardware
Not Included
Finish
Chrome-Plated
Product Type
Door Latch
Includes Hardware
Hardware Not Included
Compatible Product Type
Patio Screen Doors
Type
Latch
Description
Door Latch, Latch, Unfinished Finish, For Door Thickness (In.) 1 to 1-1/4, For Use With Patio Screen Door, Hardware Not Included, Height 1/2 In., Length 3 In., Material Zinc, Operation Type Manual, Width 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.