Door Lock, Zinc, 7-5/16" L x 1-9/32" H
Mfr # 13-192
Zoro # G4774563
product price: $9.19
/eaKey Features
For Use With
Showcase Sliding Doors
Height
1 9/32 in
Length
7 5/16 in
Width
29/32 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13-192
Zoro #
G4774563
UPC #
715384123077
Country of Origin
Taiwan, Province of China
Dimensions
Height
1 9/32 in
Length
7 5/16 in
Width
29/32 in
Overall Width
15/16 in
Overall Height
7 1/4 in
Length Between Mounting Holes
6 5/8 in
Door Thickness - Maximum
1 1/2 in
Height Between Mounting Holes
6 5/8 in
Door Thickness - Minimum
7/8 in
Overall Length
7 5/16 in
Details
Item
Sliding Door Lock
For Use With
Showcase Sliding Doors
Material
Zinc
Operation Type
Manual
Finish
Unfinished
Hardware
Included
Key Type
Not Keyed
Includes
(2) Screws, (5) Cam Sizes S, C, P, X, and K, Keeper
Keyway Type
None
Product Type
Sliding Door Lock
Includes Hardware
Hardware Included
Operation Style
Manual
Type
Flush Mount
Description
Flush Mount Patio Door Lock, Flush Mount, Unfinished Finish, For Use With Showcase Sliding Doors, Hardware Included, Height 1-9/32 In., Length 7-5/16 In., Material Zinc, Operation Type Manual, Width 29/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.