Zoro Homepage

Door Pivot Bracket, Steel, 1-27/32"L

  • Mfr # 7-200-5

  • Zoro # G4434917


product price: $4.69
/ea

Key Features

Material
Steel
Finish
Plated
Load Capacity
150 lb
Mounting
Door
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-200-5
Zoro #
G4434917
UPC #
715384002860
Country of Origin
China

Dimensions

Length (In.)
1 27/32 in
Roller Width/Dia. (In.)
1-1/2 in
Depth (In.)
1 27/32 in
Width (In.)
3/4 in
Height (In.)
19/32 in
Overall Height
19/32 in
Overall Width
3/4 in
Overall Depth
1.8 in

Details

Item
Closet Door Pivot Bracket
Material
Steel
Finish
Plated
Load Capacity
150 lb
Mounting
Door
Construction
Steel
Number of Wheels
0
Type
Bi-Fold Door
Bearings
Steel
Includes
Mounting Hardware
For Use With
Folding Doors
Hardware
Included
Max. Weight (Lb.)
150 lb
Color
Gray
Requires
Hardware
Product Type
Bracket

Description

Door Pivot Bracket, Bi-Fold Door, Max. Weight (Lb.) 150, Steel, Gray, Plated Finish, Length (In.) 1-27/32, Height (In.) 19/32, Width (In.) 3/4, Depth (In.) 1-27/32, Roller Width/Dia. (In.) 1-1/2, Door Mounting, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.