Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Plate Caster, Black, Phenolic, 700 lb.

  • Mfr # 982-3UM

  • Zoro # G1884121


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Wheel Dia.
3 in
Wheel Width
1 7/8 in
Load Rating
700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
982-3UM
Zoro #
G1884121
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
3 in
Wheel Width
1 7/8 in
Mounting Plate Size
6-1/4 in x 4-1/2 in
Mounting Plate Thickness
15/64in
Mounting Bolt Dia.
1/2 in
Stem Length
No Stem
Overall Height
16 in
Stem Dia.
No Stem

Details

Item
Side Mount Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Load Rating
700 lb
Wheel Bearing Type
Roller
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
3 in x 3 in
Wheel Color
Black
Replacement Wheel
Mfr. No. 03182-UM
Frame Finish
Zinc Plated
Wheel Core Material
Phenolic
Load Rating Range
300 to 999 lb
Swivel Raceway Type
Double Ball
Maximum Compression Force
600 lb
Maximum Compression
2 in
Compatible Wheel Manufacturer Model Number
03182-UM
Load Capacity - Maximum
700 lb

Description

Side Mount Caster, 700 lb Load Rating, 300 to 999 lb Load Rating Range, 3 in Wheel Dia., 1 7/8 in Wheel Width, 16 in Overall Height, Wheel Bearing Type Roller, L Mounting Plate Bolt Hole Pattern, Mounting Plate Size 6-1/4 in x 4-1/2 in, 3 in x 3 in Inside Bolt Hole Spacing, 3-3/8 in x 5-1/4 in Outside Bolt Hole Spacing, No Non-Marking, 2 in Maximum Compression, 600 lb Maximum Compression Force

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.