Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Pull, 6 1/2 In, Powder Coated, Unthr. Through Holes

  • Mfr # 4PE20

  • Zoro # G3187956


product price: $3.29
/ea

Key Features

Finish
Powder Coated
Material
Steel
Mounting Type
Unthreaded Through Holes
Projection
1 13/32 in
Outer Mounting Hole Ctr. to Ctr.
6-39/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PE20
Zoro #
G3187956
UPC #
190735517970
Country of Origin
China

Dimensions

Grip Length
4 1/2 in
Screw Size
#6
Grip Dia.
3/4 in
Grip Diameter
3/4 in

Details

Finish
Powder Coated
Color
Black
Material
Steel
Mounting Type
Unthreaded Through Holes
Projection
1 13/32 in
Outer Mounting Hole Ctr. to Ctr.
6-39/64"
Item
Pull Handle
Includes
Hardware
Hardware
Included
Mounting Hole Center to Center
5 1/2 in
Vert. Mounting Hole Ctr. to Ctr.
1 in
Load Rated (Y/N)
N
For Use With
Shed or Barn Doors
Product Type
Pull Handle
Includes Hardware
Hardware Included
Handle Shape
Bridge
Grip Shape
Oval
Load Rating
Load Rated
Number of Mounting Holes
4
Folding Type
Fixed
Mounting Hole Center to Center - Vertical
1 in
Projection Type
Non-Recessed
ANSI/BHMA Finish
Black Powder Coated

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Holes, Material Steel, Finish Powder Coated, Mounting Hole Center to Center 5.5 in, Vert. Mounting Hole Ctr. to Ctr. 1 in, Projection 1.41 in, Grip Dia. 3/4 in, Grip Thickness Not Applicable, Screw Size #6, Grip Length 4.5 in, Color Black, Degree Offset Not Applicable, Hardware Included, Product Type Pull Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.