Door Rear Hanger, Nylon/Steel, 2-1/2"L
Mfr # 3-153
Zoro # G4794032
product price: $2.99
/eaKey Features
Length (In.)
2 1/2 in
Width (In.)
1 3/8 in
For Use With
Bypass Doors
Mounting
Door
Material
Steel, Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-153
Zoro #
G4794032
UPC #
715384702449
Country of Origin
China
Dimensions
Length (In.)
2 1/2 in
Width (In.)
1 3/8 in
Depth (In.)
2 1/2 in
Outside Dia.
7/8"
Height (In.)
1/32 in
Roller Width/Dia. (In.)
1-1/2 in
Wheel Diameter
7/8 in
Overall Width
1 3/8 in
Overall Length
2 1/2 in
Overall Depth
2 1/2 in
Description
Door Rear Hanger, By-Pass Door, Max. Weight (Lb.) 150, Nylon/Steel, Gray, Plated Finish, Length (In.) 2-1/2, Height (In.) 1/32, Width (In.) 1-3/8, Depth (In.) 2-1/2, Roller Width/Dia. (In.) 1-1/2, Door Mounting, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With By-Pass Closet Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.