Zoro Homepage

Door Reinforcer, SS, H 9 x W 4-1/8 In

  • Mfr # 1HFL3

  • Zoro # G2649464


product price: $25.59
/ea

Key Features

Height
9 in
Door Thickness
1-3/4 in Door Thickness
Backset
2 3/4 in
Finish
Stainless Steel
Width
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1HFL3
Zoro #
G2649464
UPC #
190735029985
Country of Origin
China

Dimensions

Height
9 in
Door Thickness
1-3/4 in Door Thickness
Width
4 1/8 in
Bore Size - Maximum
2 1/8 in
Door Thickness - Maximum
1 3/4 in
Overall Width
4 1/8 in
Overall Height
9 in

Details

Backset
2 3/4 in
Finish
Stainless Steel
Material
Stainless Steel
Item
Door Reinforcer
For Use With
Standard Deadbolts and Door Locks With 2-1/8 in Bore
Hardware
Included
Product Type
Door Reinforcer
Compatible Product Type
Standard Deadbolts, Standard Door Locks
Includes Hardware
Hardware Included

Description

Door Reinforcer, Door Thickness 1-3/4 in Door Thickness, Stainless Steel Finish, Height 9 in, Width 4 1/8 in, Backset 2 3/4 in, Material Stainless Steel, Hardware Included, For Use With Standard Deadbolts and Door Locks With 2-1/8 in Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.