Zoro Homepage

Door Roller, Nylon, 3/4"L, PR

  • Mfr # 21-51

  • Zoro # G4844758


product price: $2.69
/ea

Key Features

Length (In.)
3/4 in
Width (In.)
1/4 in
For Use With
Shower Doors
Mounting
Door
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-51
Zoro #
G4844758
UPC #
715384702081
Country of Origin
United States

Dimensions

Length (In.)
3/4 in
Width (In.)
1/4 in
Roller Width/Dia. (In.)
3/4 in
Depth (In.)
3/8 in
Height (In.)
3/4 in
Outside Dia.
3/4"
Wheel Diameter
3/4 in
Max. Wheel Dia. (In.)
3/4 in
Overall Width
1/4 in

Details

For Use With
Shower Doors
Mounting
Door
Material
Nylon
Includes
Hardware
Finish
Unfinished
Color
White
Number of Wheels
1
Hardware
Included
Item
Roller
Requires
Hardware
Construction
Steel
Max. Weight (Lb.)
150 lb
Bearings
Steel
Type
Shower Door
Shaft Material
Nylon
Wheel Material
Nylon
Count
2
Includes Hardware
Hardware Included
Wheel Edge Type
Oval
Weight Capacity
150 lb
Bearing Material
Steel
Product Type
Roller

Description

Roller, Bottom, 1/4 in W, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.