Zoro Homepage

Door Stop, Door Mount, Chrome Plated

  • Mfr # 19-360CH

  • Zoro # G4814271


product price: $0.73
/ea
Sold in multiples of 5 for $3.65

Key Features

Finish
Chrome plated
Height
3/4 in
Material
Steel
Width
1 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-360CH
Zoro #
G4814271
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
3/4 in
Width
1 in
Length
4 in
Base Dia.
1 in
Overall Width
1 in
Overall Length
3 3/4 in
Base Diameter
1 in
Overall Height
3/4 in

Details

Item
Door Stop
Finish
Chrome plated
Material
Steel
Mounting Style
Screw-In
Mounting Type
Door Mount
Color
Gray
Door Opening Adjustment
110 Degrees
Projection
4 in
Tip Material
Rubber
Hardware
Not included
Features
Baseboard Spring Door Stop
Product Type
Door Stop
Door Opening - Maximum
110 Degrees
ANSI/BHMA Finish
Bright Chromium-Plated
Includes Hardware
Hardware Not Included

Description

Door Stop, Mounting Type Screw In, Finish Chrome Plated, Color Gray, Base Dia. 1 in, Projection 4 in, Length 4 in, Height 3/4 in, Width 1 in, Door Opening Adjustment 110 Degrees , Mounting Style Screw-In, Material Steel, Tip Material Rubber, Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.