Zoro Homepage

Door Stop, Door Mount, Chrome Plated

  • Mfr # 19-849CP

  • Zoro # G4851548


product price: $9.79
/ea

Key Features

Material
Chrome
Color
Gray
Overall Width
1 1/2 in
Height
4 in
Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-849CP
Zoro #
G4851548
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 1/2 in
Height
4 in
Width
1 1/2 in
Length
5 1/2 in
Overall Height
4 in

Details

Item
Lever Door Holder
Material
Chrome
Color
Gray
Tip Material
Rubber
Mounting Style
Screw-In
Hardware
Not included
Door Opening Adjustment
50 Degrees to 100 Degrees
Finish
Chrome plated
Projection
4 in
Mounting Type
Door Mount
Features
Drop Down Door Stop
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Bright Chromium-Plated

Description

Lever Door Holder, Color Gray, Chrome Plated Finish, Material Chrome, Projection 4 in, Height 4 in, Width 1 1/2 in, Mounting Type Screw In, Tip Material Rubber, Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.