Zoro Homepage

Door Stop, Door Mount, Painted

  • Mfr # 19-181OW

  • Zoro # G4855809


product price: $0.96
/ea
Sold in multiples of 5 for $4.80

Key Features

Finish
Unfinished
Height
11/64 in
Material
Plastic
Width
3 13/64 in
Length
3 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-181OW
Zoro #
G4855809
UPC #
-
Country of Origin
China

Dimensions

Height
11/64 in
Width
3 13/64 in
Length
3 13/64 in
Base Dia.
3-13/64 in
Overall Diameter
3 3/16 in

Details

Item
Door Knob Wall Guard
Finish
Unfinished
Material
Plastic
Mounting Style
Self-adhesive
Mounting Type
Door Mount
Color
Ivory
Features
Wall Protector
Door Opening Adjustment
110 Degrees
Tip Material
Rubber
Hardware
Not included
Projection
3/16 in
Includes Hardware
Hardware Not Included

Description

Door Knob Wall Guard, Material Plastic, Color Ivory, Projection 3/16 in, Mounting Style Self-Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.