Zoro Homepage

Door Stop, Door Mount, Plated

  • Mfr # 19-143SN

  • Zoro # G4875862


product price: $0.38
/ea
Sold in multiples of 5 for $1.90

Key Features

Finish
Unfinished
Height
23/32 in
Material
Steel
Width
23/32 in
Length
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-143SN
Zoro #
G4875862
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
23/32 in
Width
23/32 in
Length
3 11/16 in
Base Dia.
23/32 in
Overall Length
3 3/4 in
Overall Width
3/4 in
Base Diameter
3/4 in
Overall Height
3/4 in

Details

Item
Door Stop
Finish
Unfinished
Material
Steel
Mounting Style
Screw-In
Mounting Type
Door Mount
Color
Gray
Tip Material
Rubber
Projection
3 in
Door Opening Adjustment
110 Degrees
Hardware
Not included
Features
Baseboard Spring Door Stop
Product Type
Door Stop
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Door Opening - Maximum
110 Degrees
Includes Hardware
Hardware Not Included

Description

Door Stop, Mounting Type Screw In, Finish Unfinished, Color Gray, Base Dia. 23/32 in, Projection 3 in, Length 3 11/16 in, Height 23/32 in, Width 23/32 in, Door Opening Adjustment 110 Degrees , Mounting Style Screw-In, Material Steel, Tip Material Rubber, Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.