Zoro Homepage

Door Stop, Door Mount, Plated

  • Mfr # 19-284SN

  • Zoro # G4851837


product price: $1.39
/ea
Sold in multiples of 5 for $6.95

Key Features

Finish
Unfinished
Height
1 in
Material
Steel
Width
1 in
Length
3 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-284SN
Zoro #
G4851837
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 in
Width
1 in
Length
3 19/32 in
Base Dia.
1 in
Overall Width
1 in
Overall Length
3 in
Overall Height
1 in
Base Diameter
1 in

Details

Item
Door Stop
Finish
Unfinished
Material
Steel
Mounting Style
Screw-In
Mounting Type
Door Mount
Color
Gray
Door Opening Adjustment
110 Degrees
Features
Baseboard Solid Door Stop
Hardware
Not included
Tip Material
Rubber
Projection
3 in
Product Type
Door Stop
Includes Hardware
Hardware Not Included
Door Opening - Maximum
110 Degrees
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated

Description

Door Stop, Mounting Type Screw In, Finish Unfinished, Color Gray, Base Dia. 1 in, Projection 3 in, Length 3 19/32 in, Height 1 in, Width 1 in, Door Opening Adjustment 110 Degrees , Mounting Style Screw-In, Material Steel, Tip Material Rubber, Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.