Zoro Homepage

Door Stop, Floor-Mount, Polished Brass

  • Mfr # 33J806

  • Zoro # G4979913


product price: $22.59
/ea

Key Features

Finish
Polished Brass
Height
2 3/4 in
Material
Brass
Mounting
Screw In
Width
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33J806
Zoro #
G4979913
UPC #
190735465035
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 3/4 in
Width
1 5/8 in
Length
2 5/8 in
Overall Height
2 3/4 in
Overall Width
1 5/8 in
Overall Length
2 5/8 in

Details

Item
Door Stop
Finish
Polished Brass
Material
Brass
Mounting
Screw In
Mounting Style
Screw-In
Mounting Type
Floor Mount
Color
Gold
Hardware
Included
Includes
Hardware
Projection
2 5/8 in
Product Type
Door Stop
ANSI/BHMA Finish
Bright Brass, Clear Coated
Includes Hardware
Hardware Included

Description

Door Stop, Mounting Type Screw In, Finish Polished Brass, Color Gold, Projection 2 5/8 in, Length 2 5/8 in, Height 2 3/4 in, Width 1 5/8 in, Mounting Style Screw-In, Material Brass, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.