Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XNL7
Zoro #
G2651704
UPC #
-
Country of Origin
China
Dimensions
Base Dia.
3/4 in
Details
Item
Soft Plastic Door Stop
Projection
3 1/4 in
Material
Plastic
Finish
White
Color
Almond
Tip Material
Plastic
Mounting Type
Wall Mount
Hardware
Not included
Mounting Style
Screw-In
Mounting
Screw In
Description
Soft Plastic Door Stop, Mounting Type Wall Mount, Finish White, Color Almond, Base Dia. 3/4 in, Projection 3 1/4 in, Mounting Style Screw-In, Material Plastic, Tip Material Plastic, Hardware Not Included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.