Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XNL2
Zoro #
G3453143
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Base Dia.
1 in
Details
Item
Rigid Door Stop
Material
Zinc
Projection
3 1/8 in
Finish
White
Mounting Type
Wall Mount
Hardware
Not included
Mounting Style
Screw-In
Color
White
Tip Material
Plastic
Mounting
Screw In
Description
Rigid Door Stop, Mounting Type Wall Mount, Finish White, Color White, Base Dia. 1 in, Projection 3 1/8 in, Mounting Style Screw-In, Material Zinc, Tip Material Plastic, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.