Zoro Homepage

Door Sweep, 3 Ft L

  • Mfr # 2RRG5

  • Zoro # G0952113


product price: $15.79
/ea

Key Features

Length
3 ft
Flange Material
Aluminum
Insert Material
TPV
Overall Width
1/4 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RRG5
Zoro #
G0952113
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
3 ft
Overall Width
1/4 in
Overall Length
36 in
Insert Size
1 9/16 in
Flange Height
1 3/16 in
Flange Thickness
1.25 in

Details

Item
Door Sweep
Flange Material
Aluminum
Insert Material
TPV
Includes
Door Sweep, Screws
Projection
15/64 in
Standards
UL
Door Sweep Type
Single Fin
Insert Color
Black
Housing Material
Aluminum
Product Type
Door Sweep
Sweep Type
Single Fin
ANSI/BHMA Finish
Unfinished

Description

Door Sweep, Housing Material Aluminum, Includes Door Sweep, Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.