Zoro Homepage

Door Sweep, 3 Ft L, PVC Vinyl, 1/4 In W

  • Mfr # 1VZT3

  • Zoro # G0460433


product price: $7.79
/ea

Key Features

Length
3 ft
Flange Material
Bronze
Insert Material
Rubber
Overall Width
1/4 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VZT3
Zoro #
G0460433
UPC #
-
Country of Origin
United States

Dimensions

Length
3 ft
Overall Width
1/4 in
Overall Length
36 in
Insert Size
7/8 in
Flange Height
3/4 in
Flange Thickness
1.25 in

Details

Item
Door Sweep
Flange Material
Bronze
Insert Material
Rubber
Insert Color
Black
Projection
13/64 in
Door Sweep Type
Single Fin
Housing Material
Bronze
Product Type
Door Sweep
Sweep Type
Triple Fin
ANSI/BHMA Finish
Unfinished

Description

Door Sweep, Housing Material Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.