Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Viewer, Brass Plated, 9/16" Hole Dia.

  • Mfr # 19-1150SNK

  • Zoro # G4832219


product price: $15.75
/ea

Key Features

Viewing Angle
190 Degrees
Mounting Hole Dia.
9/16 in
For Door Thickness
1 3/8 to 2
Fire Rating
90 min
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-1150SNK
Zoro #
G4832219
UPC #
-
Country of Origin
China

Dimensions

Mounting Hole Dia.
9/16 in
For Door Thickness
1 3/8 to 2
Door Thickness - Minimum
1 3/8 in
Mounting Hole Diameter
9/16 in
Door Thickness - Maximum
2 1/8 in

Details

Item
Door Viewer
Viewing Angle
190 Degrees
Finish
Nickel-Plated
Fire Rating
90 min
Material
Brass
Standards
UL listed

Description

Door Viewer, 190 Degrees Viewing Angle, Mounting Hole Dia. 9/16 in, Nickel-Plated Finish, Material Brass, For Door Thickness 1 3/8 to 2, 90 min Fire Rating, Standards UL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.