Zoro Homepage

Door Viewer, Chrome, 200 Deg Viewing Angle

  • Mfr # 1HEW7

  • Zoro # G2702892


product price: $15.69
/ea

Key Features

Viewing Angle
200 Degrees
Mounting Hole Dia.
9/16 in
Finish
Chrome-Plated
For Door Thickness
1 3/8 to 2 in
Fire Rating
20 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1HEW7
Zoro #
G2702892
UPC #
190735029862
Country of Origin
China

Dimensions

Mounting Hole Dia.
9/16 in
For Door Thickness
1 3/8 to 2 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in
Mounting Hole Diameter
9/16 in

Details

Item
Door Viewer
Viewing Angle
200 Degrees
Finish
Chrome-Plated
Fire Rating
20 min
Material
Brass
Standards
UL Listed
Color
Silver

Description

Door Viewer, 200 Degrees Viewing Angle, Mounting Hole Dia. 9/16 in, Chrome-Plated Finish, Material Brass, For Door Thickness 1 3/8 to 2 in, 20 min Fire Rating, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.