Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Viewer Cover, 1/2" Hole Dia.

  • Mfr # 19-5001SNK

  • Zoro # G4435212


product price: $5.25
/ea

Key Features

Finish
Nickel-Plated
Material
Steel
Viewing Angle
160 Degrees
Mounting Hole Dia.
1/2 in
Standards
UL listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-5001SNK
Zoro #
G4435212
UPC #
-
Country of Origin
China

Dimensions

Mounting Hole Dia.
1/2 in
Mounting Hole Diameter
1/2 in

Details

Finish
Nickel-Plated
Material
Steel
Viewing Angle
160 Degrees
Item
Door Viewer Cover
Standards
UL listed
Fire Rating
90 min

Description

Door Viewer Cover, 160 Degrees Viewing Angle, Mounting Hole Dia. 1/2 in, Nickel-Plated Finish, Material Steel, 90 min Fire Rating, Standards UL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.