Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Viewer Cover, 9/16" Hole Dia., PR

  • Mfr # 19-5002PB

  • Zoro # G4435221


product price: $3.15
/ea

Key Features

Finish
Unfinished
Material
Brass
Viewing Angle
200 Degrees
Mounting Hole Dia.
9/16 in
Fire Rating
90 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-5002PB
Zoro #
G4435221
UPC #
-
Country of Origin
China

Dimensions

Mounting Hole Dia.
9/16 in
Mounting Hole Diameter
9/16 in

Details

Finish
Unfinished
Material
Brass
Viewing Angle
200 Degrees
Item
Door Viewer Cover
Fire Rating
90 min
Standards
UL listed

Description

Door Viewer Cover, 200 Degrees Viewing Angle, Mounting Hole Dia. 9/16 in, Unfinished Finish, Material Brass, 90 min Fire Rating, Standards UL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.