Zoro Homepage

Door Viewer Cover, Brass, 9/16" Hole Dia.

  • Mfr # 19-5002SNK

  • Zoro # G4435057


product price: $3.89
/ea

Key Features

Finish
Nickel-Plated
Material
Steel
Viewing Angle
200 Degrees
Mounting Hole Dia.
9/16 in
Standards
UL listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-5002SNK
Zoro #
G4435057
UPC #
-
Country of Origin
China

Dimensions

Mounting Hole Dia.
9/16 in
Mounting Hole Diameter
9/16 in

Details

Finish
Nickel-Plated
Material
Steel
Viewing Angle
200 Degrees
Item
Door Viewer Cover
Standards
UL listed
Fire Rating
90 min

Description

Door Viewer Cover, 200 Degrees Viewing Angle, Mounting Hole Dia. 9/16 in, Nickel-Plated Finish, Material Steel, 90 min Fire Rating, Standards UL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.