Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Viewer, Polished, 1/2" Hole Dia.

  • Mfr # 19-149

  • Zoro # G4853130


product price: $2.49
/ea

Key Features

Viewing Angle
160 Degrees
Mounting Hole Dia.
1/2 in
For Door Thickness
1 1/8 to 2 1/4 in
Fire Rating
90 min
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-149
Zoro #
G4853130
UPC #
-
Country of Origin
China

Dimensions

Mounting Hole Dia.
1/2 in
For Door Thickness
1 1/8 to 2 1/4 in
Door Thickness - Maximum
2 1/4 in
Mounting Hole Diameter
1/2 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Viewer
Viewing Angle
160 Degrees
Finish
Unfinished
Fire Rating
90 min
Material
Brass
Standards
UL listed
Features
Ideal for Use In Apartments and Motels

Description

Door Viewer, 160 Degrees Viewing Angle, Mounting Hole Dia. 1/2 in, Unfinished Finish, Material Brass, For Door Thickness 1 1/8 to 2 1/4 in, 90 min Fire Rating, Standards UL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.