Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Weather Strip, 6.8 ft. x 1-1/4" W

  • Mfr # 900-9000SBG-25

  • Zoro # G4818313


product price: $23.29
/ea

Key Features

For Use With
Magnetic Doors
Overall Length
6 13/16 ft
Projection
1 1/4 in
Color
Beige
Product Type
Door Weatherstripping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-9000SBG-25
Zoro #
G4818313
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 13/16 ft
Insert Size
3/4 in
Overall Height
1 in
Flange Width
1 1/4 in
Flange Thickness
0.06 in
Overall Width
1 1/4 in

Details

For Use With
Magnetic Doors
Projection
1 1/4 in
Color
Beige
Item
Door Weatherstripping
Product Type
Door Weatherstripping
Insert Color
Dark Gray
Insert Material
Vinyl
Flange Material
Aluminum
Mounting Type
Kerf
Material
Aluminum
Stays Flexible to
0 Degrees to 140 Degrees F
Includes
1-3/8 in Magnetic Strip, Compression Strip
Sold As
Set
Insert Type
Magnetic
Flange Color
Beige
Mounting Style
Magnetic
Flange Projection
1 1/4 in
Temperature - Minimum
0 Degrees F
Temperature - Maximum
140 Degrees F

Description

Door Weatherstripping,Beige,6 13/16 ft L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.