Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOT Label, 4 In. H, 4 In. W, Poison, PK25

  • Mfr # 9J406

  • Zoro # G3845642


product price: $4.79
/pk 25, $0.19/ea

Key Features

Material
Vinyl
Legend
Poison
Height
4"
Label Height
4 in
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9J406
Zoro #
G3845642
UPC #
-
Country of Origin
United States

Dimensions

Height
4"
Label Height
4 in
Width
4"
Label Width
4 in

Details

Item
DOT Container Label
Material
Vinyl
Legend
Poison
Class
6
Legend/Background Color
Black/white
Language
English
Color
Black on White
Container Label/Placard Type
Hazardous Class
Hazard Class
Class 6 (Toxic, Poison Inhalation, & Infectious Substance)
DOT/UN Product Form
Label
Message
Poison
Labels per Roll
25

Description

DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance), DOT/UN Product Form Label, Message Poison, Label Width 4 in, Label Height 4 in, Material Vinyl, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.