Zoro Homepage

DOT Label, 4 In. H, 4 In. W, Vinyl, PK25

  • Mfr # 8X711

  • Zoro # G3845152


product price: $3.79
/pk 25, $0.15/ea

Key Features

Material
Vinyl
Height
4"
Label Height
4 in
Width
4"
Label Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8X711
Zoro #
G3845152
UPC #
-
Country of Origin
United States

Dimensions

Height
4"
Label Height
4 in
Width
4"
Label Width
4 in

Details

Item
DOT Container Label
Material
Vinyl
Legend
1.5 Blasting Agent
Legend/Background Color
Black/Orange
Class
1
Language
English
Color
Black on Orange
Labels per Roll
25
DOT/UN Product Form
Label
Container Label/Placard Type
Hazardous Class
Message
1.5 Blasting Agent
Hazard Class
Class 1 (Explosives)

Description

DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 1 (Explosives), DOT/UN Product Form Label, Message 1.5 Blasting Agent, Label Width 4 in, Label Height 4 in, Material Vinyl, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.