Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOT Label, 4 In. H, Black/Red, White, PK100

  • Mfr # 9WY51

  • Zoro # G3845527


product price: $9.89
/pk 100, $0.10/ea

Key Features

Material
Paper
Height
4"
Label Height
4 in
Width
4"
Label Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9WY51
Zoro #
G3845527
UPC #
-
Country of Origin
United States

Dimensions

Height
4"
Label Height
4 in
Width
4"
Label Width
4 in

Details

Item
DOT Container Label
Material
Paper
Legend
Spontaneously Combustible
Class
4
Legend/Background Color
Black/Red, White
Color
Black on Red/White
Language
English
DOT/UN Product Form
Label
Hazard Class
Class 4 (Flammable Solids)
Labels per Roll
100
Message
Spontaneously Combustible
Container Label/Placard Type
Hazardous Class

Description

DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 4 (Flammable Solids), DOT/UN Product Form Label, Message Spontaneously Combustible, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.