Zoro Homepage

DOT Label, 4 In. H, Black/White, PK25

  • Mfr # 8EYG5

  • Zoro # G3845317


product price: $4.45
/pk 25, $0.18/ea

Key Features

Material
Vinyl
Legend
Inhalation Hazard
Height
4"
Label Height
4 in
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8EYG5
Zoro #
G3845317
UPC #
-
Country of Origin
United States

Dimensions

Height
4"
Label Height
4 in
Width
4"
Label Width
4 in

Details

Item
DOT Container Label
Material
Vinyl
Legend
Inhalation Hazard
Legend/Background Color
Black/white
Class
2
Color
Black on White
Language
English
Hazard Class
Class 2 (Gases)
Message
Inhalation Hazard
Labels per Roll
25
DOT/UN Product Form
Label
Container Label/Placard Type
Hazardous Class

Description

DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Label, Message Inhalation Hazard, Label Width 4 in, Label Height 4 in, Material Vinyl, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.