Zoro Homepage

DOT Label, 4 In. H, Flammable Gas, PK500

  • Mfr # 9T441

  • Zoro # G3845274


product price: $16.99
/pk 500, $0.03/ea

Key Features

Material
Paper
Height
4"
Label Height
4 in
Width
4"
Label Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9T441
Zoro #
G3845274
UPC #
-
Country of Origin
United States

Dimensions

Height
4"
Label Height
4 in
Width
4"
Label Width
4 in

Details

Item
DOT Container Label
Material
Paper
Legend
Flammable Gas
Class
2
Legend/Background Color
White/Red
Language
English
Color
White on Red
Hazard Class
Class 2 (Gases)
Message
Flammable Gas
Labels per Roll
500
Container Label/Placard Type
Hazardous Class
DOT/UN Product Form
Label

Description

DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Label, Message Flammable Gas, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.