Zoro Homepage

DOT Label, 5 In. H, 4-1/2 In. W, PK100

  • Mfr # 8FCZ2

  • Zoro # G3846123


product price: $3.99
/pk 100, $0.04/ea

Key Features

Material
Paper, Self-Sticking
Legend
Cargo Aircraft Only
Height
5"
Label Height
5 in
Width
4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8FCZ2
Zoro #
G3846123
UPC #
-
Country of Origin
United States

Dimensions

Height
5"
Label Height
5 in
Width
4-1/2"
Label Width
4 1/2 in

Details

Item
DOT Handling Label
Material
Paper, Self-Sticking
Legend
Cargo Aircraft Only
Legend/Background Color
Black/Orange
Language
English
Color
Black on Orange
Message
Cargo Aircraft Only
Handling Label/Placard Type
Aircraft Only
Labels per Roll
100
DOT/UN Product Form
Label
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Aircraft Only, DOT/UN Product Form Label, Message Cargo Aircraft Only, Label Width 4 1/2 in, Label Height 5 in, Material Paper, Self-Sticking, Labels per Roll 100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.