Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOT Label, 6 In. H, 6 In. W, PK100

  • Mfr # 9LM28

  • Zoro # G3846114


product price: $7.79
/pk 100, $0.08/ea

Key Features

Material
Paper, Self-Sticking
Legend
Empty
Height
6"
Label Height
6 in
Width
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9LM28
Zoro #
G3846114
UPC #
-
Country of Origin
United States

Dimensions

Height
6"
Label Height
6 in
Width
6"
Label Width
6 in

Details

Item
DOT Handling Label
Material
Paper, Self-Sticking
Legend
Empty
Legend/Background Color
Black/white
Language
English
Color
Black on White
DOT/UN Product Form
Label
Labels per Roll
100
Message
Empty
Handling Label/Placard Type
Hazardous Class
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Hazardous Class, DOT/UN Product Form Label, Message Empty, Label Width 6 in, Label Height 6 in, Material Paper, Self-Sticking, Labels per Roll 100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.