Zoro Homepage

DOT Label, 6 In. H, 6 In. W, PK250

  • Mfr # 8ZJW5

  • Zoro # G3846096


product price: $21.59
/pk 250, $0.09/ea

Key Features

Material
Self-Sticking, Vinyl
Legend
Empty
Height
6"
Label Height
6 in
Width
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8ZJW5
Zoro #
G3846096
UPC #
-
Country of Origin
United States

Dimensions

Height
6"
Label Height
6 in
Width
6"
Label Width
6 in

Details

Item
DOT Container Label
Material
Self-Sticking, Vinyl
Legend
Empty
Legend/Background Color
Black/white
Language
English
Color
Black on White
Handling Label/Placard Type
Hazardous Class
Labels per Roll
250
DOT/UN Product Form
Label
Product Type
DOT Container Label
Message
EMPTY

Description

DOT Container Label, Language English, Handling Label/Placard Type Hazardous Class, DOT/UN Product Form Label, Message EMPTY, Label Width 6 in, Label Height 6 in, Material Self-Sticking, Vinyl, Labels per Roll 250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.