Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOT Label Inside Packages Comply, Black/White, Pk25

  • Mfr # 8TZE8

  • Zoro # G3846071


product price: $4.69
/pk 25, $0.19/ea

Key Features

Material
Self-Sticking, Vinyl
Legend
Inside Packages Comply with Prescribed Specifications
Height
5"
Label Height
5 in
Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8TZE8
Zoro #
G3846071
UPC #
-
Country of Origin
United States

Dimensions

Height
5"
Label Height
5 in
Width
3"
Label Width
3 in

Details

Item
DOT Handling Label
Material
Self-Sticking, Vinyl
Legend
Inside Packages Comply with Prescribed Specifications
Legend/Background Color
Black/white
Color
Black on White
Language
English
Handling Label/Placard Type
Hazardous Class
Labels per Roll
25
DOT/UN Product Form
Label
Message
Inside Packages Comply with Prescribed Specifications
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Hazardous Class, DOT/UN Product Form Label, Message Inside Packages Comply with Prescribed Specifications, Label Width 3 in, Label Height 5 in, Material Self-Sticking, Vinyl, Labels per Roll 25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.