Zoro Homepage

DOT Label Inside Packages Comply, Black/White, Pk250

  • Mfr # 8PL55

  • Zoro # G3846062


product price: $18.29
/pk 250, $0.07/ea

Key Features

Material
Self-Sticking, Vinyl
Legend
Inside Packages Comply with Prescribed Specifications
Height
5"
Label Height
5 in
Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8PL55
Zoro #
G3846062
UPC #
-
Country of Origin
United States

Dimensions

Height
5"
Label Height
5 in
Width
3"
Label Width
3 in

Details

Item
DOT Handling Label
Material
Self-Sticking, Vinyl
Legend
Inside Packages Comply with Prescribed Specifications
Legend/Background Color
Black/white
Language
English
Color
Black on White
Labels per Roll
250
Message
Inside Packages Comply with Prescribed Specifications
Handling Label/Placard Type
Hazardous Class
DOT/UN Product Form
Label
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Hazardous Class, DOT/UN Product Form Label, Message Inside Packages Comply with Prescribed Specifications, Label Width 3 in, Label Height 5 in, Material Self-Sticking, Vinyl, Labels per Roll 250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.