Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOT Label Magnetized Material 5"x3", Blue/Orange, Pk100

  • Mfr # 8FCZ3

  • Zoro # G3846166


product price: $4.39
/pk 100, $0.04/ea

Key Features

Material
Paper, Self-Sticking
Legend
Magnetized Material
Height
5"
Label Height
3 in
Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8FCZ3
Zoro #
G3846166
UPC #
-
Country of Origin
United States

Dimensions

Height
5"
Label Height
3 in
Width
3"
Label Width
5 in

Details

Item
DOT Handling Label
Material
Paper, Self-Sticking
Legend
Magnetized Material
Legend/Background Color
Blue/Orange
Color
Blue on Orange
Language
English
DOT/UN Product Form
Label
Labels per Roll
100
Handling Label/Placard Type
Hazardous Class
Message
Magnetized Material
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Hazardous Class, DOT/UN Product Form Label, Message Magnetized Material, Label Width 5 in, Label Height 3 in, Material Paper, Self-Sticking, Labels per Roll 100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.