Zoro Homepage

Double Closed-End Pegboard Hook, 5 In, PK5

  • Mfr # 5TPN8

  • Zoro # G0376467


product price: $10.79
/pk 5, $2.16/ea

Key Features

Material
Steel
Overall Width
4 in
Overall Depth
5 in
Inside Dia.
2-3/4"
Projection
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TPN8
Zoro #
G0376467
UPC #
190735532508
Country of Origin
China

Dimensions

Overall Width
4 in
Overall Depth
5 in
Inside Dia.
2-3/4"
Rod Thickness
1/4 in
Hole Size
3/8 in
Inside Width
2 3/4 in
Overall Length
5 1/2 in
For Pegboard Hole Size
3/8 in

Details

Item
Double Closed Pegboard Hook
Material
Steel
Projection
5"
Type
Locking Style
Bend Angle
80 Degrees
Color
Black
Construction
welded
Finish
Black
Hole Shape
Square
Hole Spacing
1 1/2 in
Locking System
Screw-In
Accessory Type
80-Degree Closed Hook
For Pegboard Hole Spacing
1 1/2 in
For Pegboard Hole Shape
Square

Description

Double Closed Pegboard Hook, Overall Length 5 1/2 in, Overall Width 4 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Black, 80-Degree Closed Hook Accessory Type, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.