Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double End Extension Tube, White Drain

  • Mfr # 35330

  • Zoro # G4811672


product price: $5.15
/ea

Key Features

Pipe Dia. - Drains
1-1/2"
Material of Construction - Drains
PVC
Color - Drains
White
Connection - Drains
Slip
Length (In.)
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35330
Zoro #
G4811672
UPC #
091712353300
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2"
Length (In.)
16
Size
1-1/2"
Length In.
16"
Nominal Pipe Size
1 1/2 in
Overall Length
16 in

Details

Item
Double End Extension Tube
Material of Construction - Drains
PVC
Color - Drains
White
Connection - Drains
Slip
Material of Construction
Polypropylene
For Use With
Wall Drain
Standards
UPC
Color
White
Connection
Slip Joint
Connection Type
Slip
Material
Plastic
Basic Fitting Shape
Tube
Product Type
Tube

Description

Extension Tube, Nominal Pipe Size 1 1/2 in, Color White, Product Type Tube, Standards UPC, Material Plastic, Overall Length 16 in, For Use With Wall Drain, Finish Not Applicable, Connection Type Slip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.