Zoro Homepage

Double-End Threaded Rod, 1/4"-28 Thread to 1/4"-28 Thread, 18 in, Steel, Zinc Plated

  • Mfr # LINK25018EZ

  • Zoro # G3263163


product price: $12.55
/ea

Key Features

Thread Coverage
Partially
Thread Size A
1/4"-28
Thread Size B
1/4"-28
Thread Length A
1 1/2 in
Thread Length B
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LINK25018EZ
Zoro #
G3263163
UPC #
-
Country of Origin
United States

Dimensions

Thread Size A
1/4"-28
Thread Size B
1/4"-28
Thread Length A
1 1/2 in
Thread Length B
1 1/2 in
Length
18 in
Thread Length Type
Equal
Overall Length
18"
Workable Length
16-1/2"
Dia./Thread Size
1/4"-28

Details

Item
Double-End Threaded Rod
Thread Coverage
Partially
Threaded Rod Material
Steel
Thread Class
2A
Threaded Rod Thread Type
UNF
Min. Tensile Strength (PSI)
70,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Zinc Plated
Rockwell Hardness
B80 Min
Threaded Rod Shank Shape
Round
Wrench Flats
No
Threaded Rod Type
Standard
Tensile Strength
70,000 psi
Rod Shape
Round
Material
Steel
End Type
Straight Cut
Finish
Zinc Plated
Thread Type B
Fine
Thread Type A
Fine
Thread Fit
2A

Description

Double End Threaded Stud, Steel, Finish Zinc, Thread Size 1/4-28, Overall Length 18 In, Thread Length (A) 1 1/2 In, Thread Length (B) 1 1/2 In, Thread Length Type Equal, Thread Type UNF, Shank Type Round, Thread Direction Right Hand, Class 2A, Min. Tensile Strength 70,000 PSI, Rockwell Hardness B80-B90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.