Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-End Threaded Rod, 3/4"-16 Thread to 3/4"-16 Thread, 18 in, Aluminum, Plain

  • Mfr # LINK75018EA

  • Zoro # G2680614


product price: $24.19
/ea

Key Features

Thread Coverage
Partially
Thread Size B
3/4"-16
Thread Length A
3 5/8 in
Thread Length B
3 5/8 in
Threaded Rod Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LINK75018EA
Zoro #
G2680614
UPC #
-
Country of Origin
United States

Dimensions

Thread Size A
3/4"-16
Thread Size B
3/4"-16
Thread Length A
3 5/8 in
Thread Length B
3 5/8 in
Length
18 in
Overall Length
18"
Thread Length Type
Equal
Workable Length
14-3/8"

Details

Item
Double-End Threaded Rod
Thread Coverage
Partially
Threaded Rod Material
Aluminum
Thread Class
2A
Threaded Rod Thread Type
UNF
Min. Tensile Strength (PSI)
35,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Threaded Rod Shank Shape
Round
Rockwell Hardness
B85 Min
Shank Type
Round
Thread Type B
Fine
Wrench Flats
No
Tensile Strength
35,000 psi
Finish
Plain
Thread Fit
2A
Rod Shape
Round
Material
Aluminum
End Type
Straight Cut
Threaded Rod Type
Standard
Thread Type A
Fine

Description

Double End Threaded Stud, Aluminum, Finish Plain, Thread Size 3/4-16, Overall Length 18 In, Thread Length (A) 3 5/8 In, Thread Length (B) 3 5/8 In, Thread Length Type Equal, Thread Type UNF, Shank Type Round, Thread Direction Right Hand, Class 2A, Min. Tensile Strength 35,000 PSI, Rockwell Hardness B85-B95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products