Zoro Homepage

Double-End Threaded Rod, 5/16"-24 Thread to 5/16"-24 Thread, 2 ft, Steel, Zinc Plated

  • Mfr # LINK31224EZ

  • Zoro # G2537202


product price: $19.65
/ea

Key Features

Thread Coverage
Partially
Thread Size A
5/16"-24
Thread Size B
5/16"-24
Thread Length A
1 5/8 in
Thread Length B
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LINK31224EZ
Zoro #
G2537202
UPC #
-
Country of Origin
United States

Dimensions

Thread Size A
5/16"-24
Thread Size B
5/16"-24
Thread Length A
1 5/8 in
Thread Length B
1 5/8 in
Length
2 ft
Workable Length
22-3/8"
Overall Length
24"
Thread Length Type
Equal
Dia./Thread Size
5/16"-24

Description

Double End Threaded Stud, Steel, Finish Zinc, Thread Size 5/16-24, Overall Length 24 In, Thread Length (A) 1 5/8 In, Thread Length (B) 1 5/8 In, Thread Length Type Equal, Thread Type UNF, Shank Type Round, Thread Direction Right Hand, Class 2A, Min. Tensile Strength 70,000 PSI, Rockwell Hardness B80-B90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.