Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-End Threaded Stud, 3/8"-24 Thread to 3/8"-16 Thread, 2 in, Steel, Plain, 12 PK

  • Mfr # 5MTU2

  • Zoro # G2341860


product price: $8.49
/pk 12, $0.71/ea
Sold in multiples of 2 for $16.98

Key Features

Thread Coverage
Partially
Thread Size A
3/8"-24
Thread Size B
3/8"-16
Thread Length A
1 in
Thread Length B
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MTU2
Zoro #
G2341860
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size A
3/8"-24
Thread Size B
3/8"-16
Thread Length A
1 in
Thread Length B
5/8 in
Length
2 in
Overall Length
2 in

Details

Item
Double-End Threaded Stud
Thread Coverage
Partially
Threaded Rod Material
Steel
Threaded Rod Material Grade
Grade 8
Threaded Rod Thread Type
UNC, UNF
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Threaded Rod Shank Shape
Round
Rod Shape
Round
Finish
Black Oxide
Threaded Rod Type
Standard
Tensile Strength
120,000 psi
Thread Type A
Coarse
Material Quality Standards
ASTM, SAE
Resistance Properties
Corrosion Resistant, Rust Resistant
Thread Type B
Fine
End Type
Straight Cut
Material Grade/Class
Grade 5
Material
Steel

Description

Double-End Threaded Stud, End Type Straight Cut, Material Steel, Material Grade/Class Grade 5, Finish Plain, Wrench Flats No, Overall Length 2 in, System of Measurement Inch, Thread Length A 1 1/16 in, Thread Length B 11/16 in, Thread Size A 3/8 In.-24, Thread Size B 3/8 In.-16, Material Quality Standards ASTM, SAE, Resistance Properties Corrosion Resistant, Rust Resistant, Rockwell Hardness -, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.