Zoro Homepage

Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-18 Thread, 1 3/4 in, Steel, Plain, 12 PK

  • Mfr # 5MTT9

  • Zoro # G2341888


product price: $12.69
/pk 12, $1.06/ea

Key Features

Thread Coverage
Partially
Thread Size A
5/16"-24
Thread Size B
5/16"-18
Thread Length A
7/8 in
Thread Length B
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MTT9
Zoro #
G2341888
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size A
5/16"-24
Thread Size B
5/16"-18
Thread Length A
7/8 in
Thread Length B
9/16 in
Length
1 3/4 in
Overall Length
1 3/4 in

Description

Double-End Threaded Stud, End Type Straight Cut, Material Steel, Material Grade/Class Grade 5, Finish Plain, Wrench Flats No, Overall Length 1 3/4 in, System of Measurement Inch, Thread Length A 7/8 in, Thread Length B 9/16 in, Thread Size A 5/16 In.-24, Thread Size B 5/16 In.-18, Material Quality Standards ASTM, SAE, Resistance Properties Corrosion Resistant, Rust Resistant, Rockwell Hardness -, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.