Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 50 mm, Steel, Plain, 100 PK

  • Mfr # M21520.120.0035

  • Zoro # G0300785


product price: $82.39
/pk 100, $0.82/ea
Free Shipping & Returns

Key Features

Thread Coverage
Partially
Thread Size A
M12-1.75mm
Thread Size B
M12-1.75mm
Thread Length A
15 mm
Thread Length B
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21520.120.0035
Zoro #
G0300785
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size A
M12-1.75mm
Thread Size B
M12-1.75mm
Thread Length A
15 mm
Thread Length B
30 mm
Length
50 mm
Overall Length
50 mm
Dia./Thread Size
M12-1.75
Thread Length Type
Unequal
Workable Length
35mm

Details

Item
Double-End Threaded Stud
Thread Coverage
Partially
Threaded Rod Material
Steel
Threaded Rod Material Grade
Class 8.8
Threaded Rod Thread Type
Metric Coarse
Min. Tensile Strength (PSI)
500 N/sq mm
System of Measurement
Metric
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Meets/Exceeds
DIN 939
Threaded Rod Shank Shape
Round
Rockwell Hardness
C22 to C32
Tensile Strength
150,000 psi
Rod Shape
Round
Threaded Rod Type
Standard
Material
Steel
Finish
Black Oxide
Material Grade/Class
Class 8
Dimensional Standards
DIN 939

Description

Double-End Threaded Stud, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Overall Length 50 mm, System of Measurement Metric, Thread Length A 15 mm, Thread Length B 30 mm, Thread Size A M12x1.75, Thread Size B M12x1.75, Dimensional Standards DIN 939, Rockwell Hardness C22 to C32, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products