Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 55 mm, Steel, Plain, 100 PK

  • Mfr # M21520.120.0040

  • Zoro # G0300776


product price: $108.99
/pk 100, $1.09/ea
Free Shipping & Returns

Key Features

Thread Coverage
Partially
Thread Size A
M12-1.75mm
Thread Size B
M12-1.75mm
Thread Length A
15 mm
Thread Length B
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21520.120.0040
Zoro #
G0300776
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size A
M12-1.75mm
Thread Size B
M12-1.75mm
Thread Length A
15 mm
Thread Length B
30 mm
Length
55 mm
Overall Length
55 mm
Dia./Thread Size
M12-1.75
Workable Length
40mm
Thread Length Type
Unequal

Details

Item
Double-End Threaded Stud
Thread Coverage
Partially
Threaded Rod Material
Steel
Threaded Rod Material Grade
Class 8.8
Threaded Rod Thread Type
Metric Coarse
Min. Tensile Strength (PSI)
500 N/sq mm
System of Measurement
Metric
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Meets/Exceeds
DIN 939
Threaded Rod Shank Shape
Round
Rockwell Hardness
C22 to C32
Material Grade/Class
Class 8
Dimensional Standards
DIN 939
Finish
Black Oxide
Tensile Strength
150,000 psi
Material
Steel
Threaded Rod Type
Standard
Rod Shape
Round

Description

Double-End Threaded Stud, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Overall Length 55 mm, System of Measurement Metric, Thread Length A 15 mm, Thread Length B 30 mm, Thread Size A M12x1.75, Thread Size B M12x1.75, Dimensional Standards DIN 939, Rockwell Hardness C22 to C32, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.