Zoro Homepage

Double-End Threaded Stud, M14-2mm Thread to M14-2mm Thread, 58 mm, Steel, Plain, 50 PK

  • Mfr # M21520.140.0040

  • Zoro # G0300645


product price: $141.99
/pk 50, $2.84/ea
Free Shipping & Returns

Key Features

Thread Coverage
Partially
Thread Size A
M14-2mm
Thread Size B
M14-2mm
Thread Length A
18 mm
Thread Length B
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21520.140.0040
Zoro #
G0300645
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size A
M14-2mm
Thread Size B
M14-2mm
Thread Length A
18 mm
Thread Length B
34 mm
Length
58 mm
Overall Length
58 mm
Dia./Thread Size
M14-2.00
Thread Length Type
Unequal
Workable Length
40mm

Description

Double-End Threaded Stud, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Overall Length 58 mm, System of Measurement Metric, Thread Length A 18 mm, Thread Length B 34 mm, Thread Size A M14x2.00, Thread Size B M14x2.00, Dimensional Standards DIN 939, Rockwell Hardness C22 to C32, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.