Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 75 mm, Steel, Plain, 50 PK

  • Mfr # M21520.160.0055

  • Zoro # G0300575


product price: $120.99
/pk 50, $2.42/ea
Free Shipping & Returns

Key Features

Thread Coverage
Partially
Thread Size A
M16-2mm
Thread Size B
M16-2mm
Thread Length A
20 mm
Thread Length B
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21520.160.0055
Zoro #
G0300575
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size A
M16-2mm
Thread Size B
M16-2mm
Thread Length A
20 mm
Thread Length B
38 mm
Length
75 mm
Workable Length
55mm
Thread Length Type
Unequal
Overall Length
75 mm
Thread Size
M16-2.00
Dia./Thread Size
M16-2.00
Thread Length (B)
38mm
Thread Length (A)
20mm

Details

Item
Double-End Threaded Stud
Thread Coverage
Partially
Threaded Rod Material
Steel
Threaded Rod Material Grade
Class 8.8
Threaded Rod Thread Type
Metric Coarse
Min. Tensile Strength (PSI)
500 N/sq mm
System of Measurement
Metric
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Meets/Exceeds
DIN 939
Threaded Rod Shank Shape
Round
Rockwell Hardness
C22 to C32
Grade
8.8
Thread Type
UNC
Dimensional Standards
DIN 939
Material Grade/Class
Class 8
Threaded Rod Type
Standard
Finish
Black Oxide
Tensile Strength
150,000 psi
Material
Steel
Rod Shape
Round

Description

Double-End Threaded Stud, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Overall Length 75 mm, System of Measurement Metric, Thread Length A 20 mm, Thread Length B 38 mm, Thread Size A M16x2.00, Thread Size B M16x2.00, Dimensional Standards DIN 939, Rockwell Hardness C22 to C32, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.