Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 80 mm, Steel, Plain, 100 PK (Discontinued)
- Mfr # L21520.160.0060
- Zoro # G2098673
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L21520.160.0060
Zoro #
G2098673
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size A
M16-2mm
Thread Size B
M16-2mm
Thread Length A
20 mm
Thread Length B
38 mm
Length
80 mm
Thread Length Type
Unequal
Workable Length
60mm
Overall Length
80 mm
Dia./Thread Size
M16-2.00
Description
Double-End Threaded Stud, Material Steel, Finish Black Oxide, Overall Length 80 mm, System of Measurement Metric, Thread Length A 20 mm, Thread Length B 38 mm, Thread Size A M16-2, Thread Size B M16-2, Dimensional Standards DIN 939, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.